1.28 gpf Toilet Tank in Biscuit
Wellworth® 1.28 gpf Toilet Tank in Biscuit
Frequently Purchased Together
Product Details
Product Details
- Class Five® provides tremendous bulk waste flushing performance and best-in-class bowl cleanliness
- Three pre-installed tank bolts save installation time
- Canister flush valve provides smooth flushing actuation with consistent water usage and flush after flush
- High-efficiency toilets provide significant water savings of up to 16500 gal per year as per flow rate 1.28 gpf versus an old 3.5 gal toilet without sacrificing performance
- KOHLERs canister flush valve harnesses the natural force of gravity and optimizes flushing performance
- Qualifies as a HET (high efficiency toilet) - consumer rebates are available in certain municipalities
- Left hand polished chrome trip lever
- Single flush gravity uses the force of gravity and a precision engineered tank to create a strong siphon during flushing
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Wellworth®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 10-14/25 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 13-47/50 in
- IAPMO Listed:
- No
- Length:
- 10-14/25 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Rough-In:
- 14 in
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Width:
- 18-31/100 in