This product requires certification to purchase.

1.28 gpf Toilet Tank in White

You last purchased this on
 
KOHLER

Wellworth® 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #K4467-T-0
  • Item #4117522
  • Manufacturer Part #4467-T-0
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Wellworth® 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #K4467-T-0
  • Item #4117522
  • Manufacturer Part #4467-T-0
4.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Coordinates with other products in the Wellworth® collection
  • Combines with the K-4373 bowl to create a complete K-3889-T Highline toilet
  • KOHLERs canister flush valve harnesses the natural force of gravity and optimizes flushing performance
  • Class Five® canister optimizes the flow out of the tank, harnessing gravity and the natural powerful reducing cascade of water to increase the power and effectiveness of the flush
  • Flow rate - 1.28 gpf
  • Supply line not included
  • Left hand polished chrome trip lever
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Wellworth®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
8-1/2 in
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
13-15/16 in
IAPMO Listed:
Yes
Length:
8-1/2 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Rough-In:
12 in
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes
Width:
18 in