1.28 gpf Toilet Tank in White
Wellworth® 1.28 gpf Toilet Tank in White
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Class Five® provides tremendous bulk waste flushing performance and best-in-class bowl cleanliness
- Three pre-installed tank bolts save installation time
- Canister flush valve provides smooth flushing actuation with consistent water usage and flush after flush
- High-efficiency toilets provide significant water savings of up to 16,500 gallons per year as per flow rate 1.28 gpf versus an old 3.5 gallon toilet without sacrificing performance
- Meets strict flushing performance guidelines established by the EPA's (Environmental Protection Agency) WaterSense program
- Qualifies as a HET (high-efficiency toilet) - consumer rebates are available in certain municipalities
- Polished chrome trip lever
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Wellworth®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 14-1/4 in
- IAPMO Listed:
- No
- Length:
- 10-1/2 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Rough-In:
- 14 in
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Width:
- 18-1/4 in