This product requires certification to purchase.

1.6 gpf Toilet Tank in Biscuit

You last purchased this on
 
KOHLER

Wellworth® 1.6 gpf Toilet Tank in Biscuit

  • Fast #
  • Part #K4468-96
  • Item #4116997
  • Manufacturer Part #4468-96
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Wellworth® 1.6 gpf Toilet Tank in Biscuit

  • Fast #
  • Part #K4468-96
  • Item #4116997
  • Manufacturer Part #4468-96
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Flow rate - 1.6 gpf
  • Includes standard left hand trip lever
  • Supply line not included
  • Combines with the KOHLER K-4199 bowl to create a complete KOHLER K-3979 Highline® toilet, combines with the KOHLER K-4198 bowl to create a complete KOHLER K-3978 Wellworth® toilet and combines with the KOHLER K-4197 bowl to create a complete KOHLER K-3977 Wellworth® toilet
  • Coordinates with other products in the Wellworth® collection
  • KOHLERs canister flush valve harnesses the natural force of gravity and optimizes flushing performance
  • Class Five® flushing technology offers virtually plug-free performance and rinsing power for a clean bowl
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.1
Collection:
Wellworth®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
8-5/8 in
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
13-15/16 in
IAPMO Listed:
Yes
Length:
8-5/8 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
No
Width:
18-3/16 in