Wellworth®
Product Details
Product Details
- Elongated bowl offers added room and comfort
- Combines with the K-4620 tank to create a complete K-3432 Wellworth toilet
- Coordinates with other products in the Wellworth Ensemble
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Bowl Height Range:
- 14-15 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- Collection:
- Wellworth®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate Range:
- Greater than 1.28 gpf
- GSA Approved:
- No
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Vitreous China
- Number of Pieces:
- 1 Piece
- Toilet Bowl Height:
- 14-1/2 in
- Toilet Bowl Width:
- 15 in
- Toilet Rough-In:
- 10 in
- Toilet Type:
- Bowl
- WaterSense Labeled:
- No