Left-Hand Trip Lever in Vibrant Brushed Bronze
Wellworth® Highline® Left-Hand Trip Lever in Vibrant Brushed Bronze
Frequently Purchased Together
Product Details
Product Details
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- For use with the following Wellworth® and highline two-piece toilets: Kohler® K-3999, Kohler® K-3979 Kohler® K-3889, Kohler® K-3949, Kohler® K-3998, Kohler® K-3978, Kohler® K-3948, Kohler® K-3997, Kohler® K-3977 and Kohler® K-3947
- Coordinates with other products in the Wellworth® collection
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Brand Model Compatibility:
- K-3999, K-3979, K-3889, K-3949, K-3998, K-3978, K-3948, K-3997, K-3977 and K-3947 Two-piece Toilets
- CSA Certified:
- CSA B125.1
- Collection:
- Wellworth® Highline®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Depth:
- 9/16 in
- Handle Material:
- Metal
- Handle Type:
- Trip Lever
- Length:
- 3-1/4 in
- Material:
- Metal
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- No
- Width:
- 1-1/4 in