Left-Hand Trip Lever
Wellworth® Highline® Left-Hand Trip Lever
Package Quantity Info:
Each: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Premium metal construction for durability.
- KOHLER finishes resist corrosion and tarnish.
- For use with the K-3575 Wellworth and K-3713 Highline two-piece toilets.
- Coordinates with other products in the Wellworth Collection.
- For use with the following Wellworth and Highline two-piece toilets: K-3999, K-3979 K-3889, K-3949, K-3998, K-3978, K-3948, K-3997, K-3977 and K-3947.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- K-3999, K-3979, K-3889, K-3949, K-3998, K-3978, K-3948, K-3997, K-3977 and K-3947 Two-piece Toilets
- CSA Certified:
- CSA B125.1
- Collection:
- Wellworth® Highline®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Length:
- 3-1/4 in
- Material:
- Metal
- Trip Lever Location:
- Left-Hand
- Width:
- 1-1/4 in