This product requires certification to purchase.

You last purchased this on
 
KOHLER

Wellworth®

  • Fast #
  • Part #K30324-VF
  • Item #1568458
  • Manufacturer Part #30324-VF
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Wellworth®

  • Fast #
  • Part #K30324-VF
  • Item #1568458
  • Manufacturer Part #30324-VF
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 100
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Kohler GENUINE Part
  • Replacement trip lever and nut for various Kohler toilets
  • Engineered to promote product longevity
  • Made with premium materials for enhanced durability
  • Requires Certification

Specifications

Brand Model Compatibility:
K-4621 Toilet Tank
Collection:
Wellworth®
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Handle Type:
Trip Lever
WaterSense Labeled:
No