Elongated Toilet Bowl in White
Wellworth® Elongated Toilet Bowl in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 18-
Pick Up: 1 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Combines with the K-4468 tank to create a complete K-3978 Wellworth toilet
- Seat sold separately
- 12" or 14" (304 or 355 mm) rough-in
- Three-bolt quick-connect installation
- Elongated bowl offers added room and comfort
- Coordinates with other products in the Wellworth collection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 14-15 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Wellworth®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 15-1/2 in
- Dual Flush:
- No
- EPA Compliant:
- No
- EPDs URL:
- https://www.us.kohler.com/webassets/kpna/catalog/pdf/en/K-4198.pdf
- Flow Rate:
- 1.28/1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Height:
- 14-1/2 in
- IAPMO Listed:
- No
- Length:
- 28-3/4 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 14-1/2 in
- Toilet Bowl Length:
- 28-3/4 in
- Toilet Bowl Width:
- 15-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Trap Size:
- 2-1/8 in
- WaterSense Labeled:
- No