Wellworth®
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 126 Pallet: 756-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- KOHLER genuine parts
- Wellworth classic trip lever for toilets with flappers
- Includes arm and nut
- KOHLER finishes resist corrosion and tarnish
- Polished chrome finish, left-hand trip lever
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Collection:
- Wellworth®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1 in
- Handle Material:
- Metal
- Handle Type:
- Trip Lever
- Length:
- 13-19/20 in
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trip Lever Location:
- Left-Hand
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3 in