This product requires certification to purchase.

Left-Hand Trip Lever in Polished Chrome

KOHLER

Wellworth® Left-Hand Trip Lever in Polished Chrome

  • Fast #
  • Part #KGP1142713-CP
  • Item #7361919
  • Manufacturer Part #GP1142713-CP
3.3 out of 5 Customer Rating
Brand image
KOHLER

Wellworth® Left-Hand Trip Lever in Polished Chrome

  • Fast #
  • Part #KGP1142713-CP
  • Item #7361919
  • Manufacturer Part #GP1142713-CP
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Kohler Genuine Part
  • Trip lever kit for various Kohler Wellworth Highline toilets
  • Engineered to promote product longevity
  • Made with premium materials for enhanced durability
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
CSA Certified:
No
Collection:
Wellworth®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Type:
Trip Lever
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Trip Lever Location:
Left-Hand
UL Listed:
No
UPC:
885612619631
WaterSense Labeled:
No