This product requires certification to purchase.

Left-Hand Trip Lever in Vibrant Polished Brass

You last purchased this on
 
KOHLER

Wellworth® Left-Hand Trip Lever in Vibrant Polished Brass

  • Fast #
  • Part #K9404-L-PB
  • Item #356913
  • Manufacturer Part #9404-L-PB
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Wellworth® Left-Hand Trip Lever in Vibrant Polished Brass

  • Fast #
  • Part #K9404-L-PB
  • Item #356913
  • Manufacturer Part #9404-L-PB
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 468
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Left-hand trip lever
  • Material: Solid brass
  • Kohler® finishes resist corrosion and tarnishing
  • For use with Wellworth® classic toilets
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
K-3998 Classic Toilets
Collection:
Wellworth®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Polished Brass
Handle Type:
Left Hand Trip Lever
Length:
3-3/16 in
Trip Lever Location:
Left-Hand
WaterSense Labeled:
No
Width:
13/16 in