Round Toilet Bowl in Biscuit
Wellworth® Round Toilet Bowl in Biscuit
Frequently Purchased Together
Product Details
Product Details
- Round-front bowl offers an ideal solution for smaller baths and powder rooms
- Seat not included
- Combines with the Kohler® K-4468 tank to create a complete Kohler® K-3977 Wellworth® toilet
- Coordinates with other products in the Wellworth® collection
- Rough-in: 12"
- No faucet holes requires wall-mount or counter-mount faucet
- Single flush uses the force of gravity and a precision engineered tank to create a strong siphon during flushing
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 14-15 in
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Wellworth®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.28/1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 14-1/2 in
- Toilet Bowl Length:
- 26-3/4 in
- Toilet Bowl Width:
- 15-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- WaterSense Labeled:
- No