This product requires certification to purchase.

Round Toilet Bowl in Black Black™

You last purchased this on
 
KOHLER

Wellworth® Round Toilet Bowl in Black Black™

  • Fast #
  • Part #K4197-7
  • Item #3868536
  • Manufacturer Part #4197-7
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Wellworth® Round Toilet Bowl in Black Black™

  • Fast #
  • Part #K4197-7
  • Item #3868536
  • Manufacturer Part #4197-7
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Black Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 18
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Round-front bowl offers an ideal solution for smaller baths and powder rooms
  • Seat not included
  • Combines with the Kohler® K-4468 tank to create a complete Kohler® K-3977 Wellworth® toilet
  • Coordinates with other products in the Wellworth® collection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
14-15 in
Bowl Shape:
Round
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Wellworth®
Color Finish Category:
Blacks
Color Finish Name:
Black Black™
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.28/1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
IAPMO Listed:
No
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
14-1/2 in
Toilet Bowl Length:
26-3/4 in
Toilet Bowl Width:
15-1/2 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
WaterSense Labeled:
No