This product requires certification to purchase.

19 in. Undermount Oval Glass Bathroom Sink in Ice

KOHLER

Whist® 19 in. Undermount Oval Glass Bathroom Sink in Ice

  • Fast #
  • Part #K2741-B11
  • Item #4161676
  • Manufacturer Part #2741-B11
4.8 out of 5 Customer Rating
Brand image
KOHLER

Whist® 19 in. Undermount Oval Glass Bathroom Sink in Ice

  • Fast #
  • Part #K2741-B11
  • Item #4161676
  • Manufacturer Part #2741-B11
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Ice Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 16
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Bowl-shaped basin with concentric ring styling
  • No faucet holes and requires wall-mount or counter mount faucet
  • Glass material provides a strong durable surface that is easy to clean
  • Fits standard 14" x 17" countertop cutout
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI Z124, ANSI Z401
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.11, CSA B45.5
Collection:
Whist®
Color Finish Category:
Clear
Color Finish Name:
Ice
Drain Opening:
1-5/8 in
GSA Approved:
No
Height:
5-3/8 in
IAPMO Listed:
Yes
Length:
19 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
No
Shape:
Oval
Sink Bowl Size:
17-3/16 in x 14-3/16 in
Sink Depth:
5-3/8 in
Sink Installation Type:
Undermount
Sink Material:
Glass
Sink Size Range:
Less than 20 in
UPC:
885612040794
Width:
16-1/8 in