This product requires certification to purchase.

You last purchased this on
 
KOHLER

Whitby™

  • Fast #
  • Part #K6710-0
  • Item #22914
  • Manufacturer Part #6710-0
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Whitby™

  • Fast #
  • Part #K6710-0
  • Item #22914
  • Manufacturer Part #6710-0
3.9 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 3
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • No faucet holes drilling
  • Material: Cast iron
  • Rim guard is not included
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Whitby™
Color Finish Category:
Whites
Color Finish Name:
White
Sink Bowl Size:
28 in x 28 in x 6-3/4 in
Sink Installation Type:
Floor Mount
Sink Material:
Cast Iron