Sink Rim Guard Coated Wire for Kohler K-6710
Whitby™ Sink Rim Guard Coated Wire for Kohler K-6710
Frequently Purchased Together
Product Details
Product Details
- Durable coated wire construction
- For use with the Kohler® K-6710 Whitby™ service sink
Specifications
- Brand Model Compatibility:
- K-6710 Whitby™ Service Sink
- Collection:
- Whitby™
- Hardware Included:
- No
- Height:
- 5-3/4 in
- Length:
- 29-1/2 in
- Material:
- Wire
- Product Type:
- Guard
- Width:
- 3-7/16 in