This product requires certification to purchase.

White Air Switch Kit

You last purchased this on
 
KOHLER

White Air Switch Kit

  • Fast #
  • Part #K1147742-0
  • Item #4100092
  • Manufacturer Part #1147742-0
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

White Air Switch Kit

  • Fast #
  • Part #K1147742-0
  • Item #4100092
  • Manufacturer Part #1147742-0
4.3 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Kohler GENUINE Part
  • Replacement air switch kit
  • Engineered to promote product longevity
  • Made with premium materials for enhanced durability
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Length:
1-53/64 in
Material:
Plastic
Product Type:
Switch