This product requires certification to purchase.

23-1/2 in. Undermount Cast Iron Single Bowl Kitchen Sink in White

You last purchased this on
 
KOHLER

Whitehaven® 23-1/2 in. Undermount Cast Iron Single Bowl Kitchen Sink in White

  • Fast #
  • Part #K5664-0
  • Item #5070243
  • Manufacturer Part #5664-0
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Whitehaven® 23-1/2 in. Undermount Cast Iron Single Bowl Kitchen Sink in White

  • Fast #
  • Part #K5664-0
  • Item #5070243
  • Manufacturer Part #5664-0
3.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 1 PT: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • 9 in depth provides generous workspace
  • Shortened apron allows sink to be used in most standard cabinetry or retrofitted to existing standard cabinetry
  • Self-Trimming apron overlaps the cabinet face for easy installation and beautiful results
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
CSA Certified:
CSA B45.2
Collection:
Whitehaven®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
3-5/8 in
IAPMO Listed:
No
Length:
23-1/2 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
18-13/16 in x 18-1/16 in x 9 in
Sink Depth:
9-5/8 in
Sink Installation Type:
Undermount
Sink Material:
Cast Iron
Sink Size Range:
20 in - 25.99 in
Width:
21-9/16 in