This product requires certification to purchase.

23-1/2 in. Undermount Farmhouse Cast Iron Single Bowl Kitchen Sink in White

You last purchased this on
 
KOHLER

Whitehaven® 23-1/2 in. Undermount Farmhouse Cast Iron Single Bowl Kitchen Sink in White

Brand image
You last purchased this on
 
KOHLER

Whitehaven® 23-1/2 in. Undermount Farmhouse Cast Iron Single Bowl Kitchen Sink in White

  • Fast #
  • Part #K5665-0
  • Item #5070279
  • Manufacturer Part #5665-0
3.7 out of 5 Customer Rating
23-1/2 x 21-9/16 in. Cast Iron Single Bowl Farmhouse Kitchen Sink

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits minimum 24" apron sink base cabinet
  • Single bowl
  • Depth: 9"
  • Self-trimming apron overlaps the cabinet face for easy installation and beautiful results
  • No faucet holes
  • Center drain location
  • Includes cutout templates
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
CSA Certified:
CSA B45.2
Collection:
Whitehaven®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
3-5/8 in
Faucet Included:
No
IAPMO Listed:
No
Installation Type:
Undermount, Apron Front
Length:
23-1/2 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
18-13/16 in x 18-1/16 in x 9 in
Sink Depth:
9-5/8 in
Sink Installation Type:
Farmhouse, Undermount
Sink Material:
Cast Iron
Sink Size Range:
20 in - 25.99 in
Width:
21-9/16 in


Customers Also Bought
1–6 of 18 items
Part #K7251-0
Item #7013458
4.5 out of 5 Customer Rating
Requires Certification
Part #K6486-0
Item #4243838
5 out of 5 Customer Rating
Requires Certification
Part #K5707-0
Item #7262598
3.6 out of 5 Customer Rating
Requires Certification
Part #S20243NA
Item #7367875
5 out of 5 Customer Rating
Requires Certification
Part #B443084
Item #10010465
5 out of 5 Customer Rating
Requires Certification
Part #K5286-NA
Item #4554825
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K6489-0
Item #4161485
5 out of 5 Customer Rating
Requires Certification
Part #K6426-0
Item #4554801
3.4 out of 5 Customer Rating
Requires Certification
Part #K5826-0
Item #4643452
4.5 out of 5 Customer Rating
Requires Certification
Part #K6351-0
Item #4708174
4.8 out of 5 Customer Rating
Requires Certification
Part #K7251-0
Item #7013458
4.5 out of 5 Customer Rating
Requires Certification
Part #K6488-0
Item #4161460
4.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing