This product requires certification to purchase.

29-1/2 in. Undermount Farmhouse Cast Iron Single Bowl Kitchen Sink in White

You last purchased this on
 
KOHLER

Whitehaven® 29-1/2 in. Undermount Farmhouse Cast Iron Single Bowl Kitchen Sink in White

Brand image
You last purchased this on
 
KOHLER

Whitehaven® 29-1/2 in. Undermount Farmhouse Cast Iron Single Bowl Kitchen Sink in White

  • Fast #
  • Part #K6486-0
  • Item #4243838
  • Manufacturer Part #6486-0
5 out of 5 Customer Rating
29-1/2 x 21-9/16 in. Cast Iron Single Bowl Farmhouse Kitchen Sink with Short Apron

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Minimum base cabinet width 30"
  • Single bowl
  • Depth: 9"
  • Short 6-11/16" apron allows sink to be used in new or existing standard cabinetry
  • Self-trimming apron overlaps the cabinet face for easy installation
  • No faucet holes
  • Basin slopes 2° toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath
  • Includes cutout templates
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
CSA Certified:
CSA B45.2
Collection:
Whitehaven®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
Drain Opening:
3-7/8 in
Faucet Included:
No
IAPMO Listed:
No
Installation Type:
Apron Front, Undermount
Length:
29-1/2 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
24-3/4 in x 18-1/16 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Farmhouse, Undermount
Sink Material:
Cast Iron
Sink Size Range:
26 in - 30.99 in
Width:
21-9/16 in


Customers Also Bought
1–6 of 18 items
Part #K7251-0
Item #7013458
4.5 out of 5 Customer Rating
Requires Certification
Part #S20243PCNA
Item #7367890
4.7 out of 5 Customer Rating
Requires Certification
Part #K5665-0
Item #5070279
3.7 out of 5 Customer Rating
Requires Certification
Part #K5827-0
Item #4637477
5 out of 5 Customer Rating
Requires Certification
Part #K6638-ST
Item #4227108
3.1 out of 5 Customer Rating
Requires Certification
Part #K8801-VS
Item #2403108
3.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K6489-0
Item #4161485
5 out of 5 Customer Rating
Requires Certification
Part #K6426-0
Item #4554801
3.4 out of 5 Customer Rating
Requires Certification
Part #K5826-0
Item #4643452
4.5 out of 5 Customer Rating
Requires Certification
Part #K6351-0
Item #4708174
4.8 out of 5 Customer Rating
Requires Certification
Part #K7251-0
Item #7013458
4.5 out of 5 Customer Rating
Requires Certification
Part #K6488-0
Item #4161460
4.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing