This product requires certification to purchase.

29-11/16 in. Undermount Farmhouse Cast Iron Single Bowl Kitchen Sink in White

You last purchased this on
 
KOHLER

Whitehaven® 29-11/16 in. Undermount Farmhouse Cast Iron Single Bowl Kitchen Sink in White

  • Fast #
  • Part #K7251-0
  • Item #7013458
  • Manufacturer Part #7251-0
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Whitehaven® 29-11/16 in. Undermount Farmhouse Cast Iron Single Bowl Kitchen Sink in White

  • Fast #
  • Part #K7251-0
  • Item #7013458
  • Manufacturer Part #7251-0
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

EA: 1 PT: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Textured ridge design on apron-front
  • Fits minimum 30" apron sink base cabinet
  • Single bowl
  • Depth: 9"
  • Self-trimming apron overlaps the cabinet face for easy installation and beautiful results
  • No faucet holes
  • Basin slopes 2° toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath
  • Includes cutout templates
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
CSA Certified:
CSA B45.2
Collection:
Whitehaven®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Right
Drain Opening:
3-5/8 in
IAPMO Listed:
No
Length:
29-11/16 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
24-3/4 in x 18-1/16 in x 9 in
Sink Depth:
9-5/8 in
Sink Installation Type:
Farmhouse, Undermount
Sink Material:
Cast Iron
Sink Size Range:
26 in - 30.99 in
Width:
21-9/16 in