32-1/2 in. Undermount Cast Iron Single Bowl Kitchen Sink in Black Black™
Whitehaven® 32-1/2 in. Undermount Cast Iron Single Bowl Kitchen Sink in Black Black™
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fits minimum 33" base cabinet width
- Single bowl
- Depth: 9"
- Short apron allows sink to be used in most standard cabinetry or retrofitted to existing standard cabinetry
- Self-trimming apron overlaps the cabinet face for easy installation and beautiful results
- No faucet holes
- Basin slopes 2° toward drain to minimize water pooling
- Offset drain increases workspace in the sink and storage space underneath
- Includes cutout templates
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Whitehaven®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black
- Drain Location:
- Right
- Drain Opening:
- 3-5/8 in
- Faucet Center Size:
- 8 in
- IAPMO Listed:
- No
- Length:
- 32-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size:
- 27-3/4 in x 18-1/16 in x 6-11/16 in
- Sink Depth:
- 9-5/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 36 in
- Width:
- 21-9/16 in