This product requires certification to purchase.

35-1/2 in. Undermount Farmhouse Cast Iron Double Bowl Kitchen Sink in White

You last purchased this on
 
KOHLER

Whitehaven® 35-1/2 in. Undermount Farmhouse Cast Iron Double Bowl Kitchen Sink in White

Brand image
You last purchased this on
 
KOHLER

Whitehaven® 35-1/2 in. Undermount Farmhouse Cast Iron Double Bowl Kitchen Sink in White

  • Fast #
  • Part #K6426-0
  • Item #4554801
  • Manufacturer Part #6426-0
3.4 out of 5 Customer Rating
35-1/2 x 21-9/16 in. Cast Iron Double Bowl Farmhouse Kitchen Sink with Smart Divide

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Minimum base cabinet width 36"
  • Large/medium bowls
  • Depth: 9"
  • Short apron allows sink to be used in most standard cabinetry or retrofitted to existing standard cabinetry
  • Self-trimming apron overlaps the cabinet face for easy installation and beautiful results
  • No faucet holes
  • Smart Divide® features a low dividing barrier that increases workspace and versatility
  • Basin slopes toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
CSA Certified:
CSA B45.2
Collection:
Whitehaven®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
3-1/2 in
Faucet Included:
No
IAPMO Listed:
No
Installation Type:
Apron Front, Undermount
Length:
35-1/2 in
Number of Bowls:
2
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size, Left:
18-13/16 in x 18-1/16 in x 9 in
Sink Bowl Size, Right:
10-5/16 in x 18-1/16 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Undermount
Sink Material:
Cast Iron
Sink Size Range:
31 in - 36 in
Width:
21-9/16 in


Customers Also Bought
1–6 of 18 items
Part #K6589-U-0
Item #1318526
5 out of 5 Customer Rating
Requires Certification
Part #K24663-2MB
Item #9274055
5 out of 5 Customer Rating
Requires Certification
Part #K23830-BL
Item #9306104
5 out of 5 Customer Rating
Requires Certification
Part #K24661-VS
Item #9291314
5 out of 5 Customer Rating
Requires Certification
Part #K8801-VS
Item #2403108
3.5 out of 5 Customer Rating
Requires Certification
Part #D72010CZ
Item #4472261
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K6489-0
Item #4161485
5 out of 5 Customer Rating
Requires Certification
Part #K5826-0
Item #4643452
4.5 out of 5 Customer Rating
Requires Certification
Part #K7251-0
Item #7013458
4.5 out of 5 Customer Rating
Requires Certification
Part #K6351-0
Item #4708174
4.8 out of 5 Customer Rating
Requires Certification
Part #K6486-0
Item #4243838
5 out of 5 Customer Rating
Requires Certification
Part #K6488-0
Item #4161460
4.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing