This product requires certification to purchase.

35-11/16 in. Undermount Cast Iron Double Bowl Kitchen Sink in Black Black™

You last purchased this on
 
KOHLER

Whitehaven® 35-11/16 in. Undermount Cast Iron Double Bowl Kitchen Sink in Black Black™

  • Fast #
  • Part #K6427-7
  • Item #4569398
  • Manufacturer Part #6427-7
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Whitehaven® 35-11/16 in. Undermount Cast Iron Double Bowl Kitchen Sink in Black Black™

  • Fast #
  • Part #K6427-7
  • Item #4569398
  • Manufacturer Part #6427-7
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Black Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 1 PT: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fits minimum 36" apron sink base cabinet
  • Large/medium bowls
  • Depth: 9"
  • Self-trimming apron overlaps the cabinet face for easy installation and beautiful results
  • No faucet holes
  • Smart Divide® features a low dividing barrier that increases workspace and versatility
  • Basin slopes toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath
  • Includes cutout templates
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
CSA Certified:
CSA B45.2
Collection:
Whitehaven®
Color Finish Category:
Blacks
Color Finish Name:
Black Black
Drain Location:
Center, Right
Drain Opening:
3-5/8 in
IAPMO Listed:
No
Length:
35-11/16 in
Number of Bowls:
2
Number of Holes:
No Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size, Left:
18-13/16 in x 18-1/16 in x 9 in
Sink Bowl Size, Right:
10-5/16 in x 18-1/16 in x 9 in
Sink Depth:
9-5/8 in
Sink Installation Type:
Undermount
Sink Material:
Cast Iron
Sink Size Range:
31 in - 36 in
Width:
21-9/16 in