Whitehaven®
Frequently Purchased Together
Product Details
Product Details
- Fits in the large bowl of the K-6426 and K-6427 Whitehaven kitchen sinks
- Helps protect sink surface from daily wear
- Dishwasher safe
- Rubber feet provide added protection
Specifications
- Brand Model Compatibility:
- Whitehaven®, K-6426, K-6427
- CARB OTC LEED Compliant:
- No
- Collection:
- Whitehaven®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 1-5/16 in
- IAPMO Listed:
- No
- Length:
- 17-5/8 in
- Material:
- Stainless Steel
- Product Type:
- Rack
- Shape:
- Rectangular
- Size:
- 17-5/8 in x 14-9/16 in
- Width:
- 14-9/16 in