35-1/2 in. Undermount Cast Iron Double Bowl Kitchen Sink in Black Black
Whitehaven® 35-1/2 in. Undermount Cast Iron Double Bowl Kitchen Sink in Black Black
Product Details
Product Details
- Minimum base cabinet width 36"
- Large/medium bowls
- Depth: 9"
- Short apron allows sink to be used in most standard cabinetry or retrofitted to existing standard cabinetry
- Self-trimming apron overlaps the cabinet face for easy installation and beautiful results
- No faucet holes
- Smart Divide® features a low dividing barrier that increases workspace and versatility
- Basin slopes toward drain to minimize water pooling
- Offset drain increases workspace in the sink and storage space underneath
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Whitehaven®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black
- Drain Location:
- Center, Offset
- Drain Opening:
- 3-5/8 in
- IAPMO Listed:
- No
- Length:
- 35-1/2 in
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 18-13/16 in x 18-1/16 in x 9 in
- Sink Bowl Size, Right:
- 10-5/16 in x 18-1/16 in x 9 in
- Sink Depth:
- 9-5/8 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 36 in
- Width:
- 21-9/16 in