Whitehaven®
Package Quantity Info:
Each: 1 Pallet: 6-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Cutout templates included
- Undermount
- 9 in depth provides generous workspace
- Self-Trimming apron overlaps the cabinet face for easy installation and beautiful results
- Basin slopes 2 degrees toward drain to minimize water pooling
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Whitehaven®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Drain Opening:
- 3-7/8 in
- EPDs URL:
- https://www.us.kohler.com/webassets/kpna/catalog/pdf/en/K-6487.pdf
- IAPMO Listed:
- No
- Length:
- 29-11/16 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 24-3/4 in x 18-1/16 in x 9 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Farmhouse, Undermount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 26 in - 30.99 in
- Width:
- 21-9/16 in