This product requires certification to purchase.

You last purchased this on
 
KOHLER

Whitehaven®

  • Fast #
  • Part #K6639-ST
  • Item #4161453
  • Manufacturer Part #6639-ST
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Whitehaven®

  • Fast #
  • Part #K6639-ST
  • Item #4161453
  • Manufacturer Part #6639-ST
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 124
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits in the bowl of the Kohler® K-6488 and Kohler® K-6489 Whitehaven® kitchen sinks
  • Includes left and right racks
  • Durable and electro-polished stainless steel construction
  • Helps protect sink surface from daily wear
  • Dishwasher safe
  • Rubber feet provide added protection
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
K-6488 and K-6489 Whitehaven® Kitchen Sinks
CARB OTC LEED Compliant:
No
Collection:
Whitehaven®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
IAPMO Listed:
No
Length:
14-11/16 in
Material:
Stainless Steel
Product Type:
Rack
Shape:
Other
Size:
28-17/16 in x 14-11/16 in
Width:
14-1/2 in