Sink Rack in Stainless Steel
Whitehaven® Sink Rack in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 84-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits in the bowl of the Kohler® K-5826 and Kohler® K-5827 Whitehaven® kitchen sinks
- Durable and electro-polished stainless steel construction
- Helps protect sink surface from daily wear
- Dishwasher safe
- Rubber feet provide added protection
Documents
Specifications
- Brand Model Compatibility:
- K-5826 and K-5827 Whitehaven® Kitchen Sinks
- CARB OTC LEED Compliant:
- No
- Collection:
- Whitehaven®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 1-3/8 in
- IAPMO Listed:
- No
- Length:
- 14-9/16 in
- Material:
- Stainless Steel
- Product Type:
- Rack
- Shape:
- Other
- Size:
- 25-17/16 in x 14-11/16 in
- Width:
- 14-11/16 in