This product requires certification to purchase.

Small Sink Rack Stainless Steel

You last purchased this on
 
KOHLER

Whitehaven® Small Sink Rack Stainless Steel

Brand image
You last purchased this on
 
KOHLER

Whitehaven® Small Sink Rack Stainless Steel

  • Fast #
  • Part #K5874-ST
  • Item #4569495
  • Manufacturer Part #5874-ST
3.9 out of 5 Customer Rating
Small Sink Rack

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits in the small bowl of the K-6426 and K-6427 Whitehaven kitchen sinks
  • Helps protect sink surface from daily wear
  • Dishwasher safe
  • Rubber feet provide added protection
  • Requires Certification

Specifications

Brand Model Compatibility:
Whitehaven®, K-6426, K-6427
CARB OTC LEED Compliant:
No
Collection:
Whitehaven®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
1-5/16 in
Height:
1-5/16 in
IAPMO Listed:
No
Length:
14-1/2 in
Material:
Stainless Steel
Product Type:
Rack
Shape:
Rectangular
Size:
14-1/2 in x 9-1/8 in
Width:
9-1/8 in



Customers Also Bought
1–6 of 18 items
Part #K5828-ST
Item #4569706
4.4 out of 5 Customer Rating
Requires Certification
Part #K5184-ST
Item #5111915
5 out of 5 Customer Rating
Requires Certification
Part #D72010KS
Item #7958082
3.6 out of 5 Customer Rating
Requires Certification
Part #SH171ZSS
Item #4075883
5 out of 5 Customer Rating
Requires Certification
Part #K8801-VS
Item #2403108
3.5 out of 5 Customer Rating
Requires Certification
Part #B240327
Item #9345006
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K6638-ST
Item #4227108
3.1 out of 5 Customer Rating
Requires Certification
Part #K5828-ST
Item #4569706
4.4 out of 5 Customer Rating
Requires Certification
Part #K6639-ST
Item #4161453
3.1 out of 5 Customer Rating
Requires Certification
Part #K6449-ST
Item #4643479
4.4 out of 5 Customer Rating
Requires Certification
Part #K8395-ST
Item #5070292
4.2 out of 5 Customer Rating
Requires Certification
Part #K7251-0
Item #7013458
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing