WHITEHAVEN UC 33 SHORT APRON SINK
Whitehaven® WHITEHAVEN UC 33 SHORT APRON SINK
Product Details
Product Details
- Fits minimum 33-inch base cabinet width
- Single bowl
- 9-inch depth
- Shortened apron allows sink to be used in most standard cabinetry or retrofitted to existing standard cabinetry
- Self-Trimming apron overlaps the cabinet face for easy installation and beautiful results
- No faucet holes
- Basin slopes 2 degrees toward drain to minimize water pooling
- Offset drain increases workspace in the sink and storage space underneath
- Includes cutout templates
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Whitehaven®
- Color Finish Category:
- Purples
- Color Finish Name:
- Black Plum
- Drain Location:
- Right
- Length:
- 32-1/2 in
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Sink Depth:
- 21-9/16 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Cast Iron
- Width:
- 32-1/2 in