60 in. x 42 in. Soaker Alcove Bathtub with Right Drain in White
Windward® 60 in. x 42 in. Soaker Alcove Bathtub with Right Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Decked oval shape creates a graceful and spacious bathing experience
- Molded lumbar support and armrests offer extra comfort while bathing
- Integral apron
- Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
- Right-hand drain location
- Textured bottom surface
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-162, ASTM E-662
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 41 in
- Basin Shape:
- Oval
- Basin Width:
- 20-1/2 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 57 gal
- Collection:
- Windward®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Right
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 22-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 42 in
- Overflow Type:
- Round
- Soaking Depth:
- 15 in
- UL Listed:
- No
- Weight:
- 80 lb
- cUPC Certified:
- No