1.17 Ton R-410A 14000 Btu/h Room Air Conditioner
1.17 Ton R-410A 14000 Btu/h Room Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- A wall sleeve kit is required for proper installation (sold separately)
- Included remote control allowing you to comfortably control your desired cooling and heating settings on the go
- Electronic touch control panel allows for easy adjustments and temperature monitoring
- Less obtrusive design compared to a window unit's that stick out of your window
- Wall size must have a minimum width of 25-1/2 in. and 15-1/4 in. height
- Three fan speeds offer the perfect setting for any situation
- Includes remote for unprecedented ease of use
- Manufacturer warranty: 2 year parts & labor
Specifications
- AMP:
- 15, 6.9
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 14000 Btu/h
- BTU Heat Rating:
- 10600 Btu/h
- CEC Compliant:
- For Sale in CA
- Color Finish Name:
- White
- Dehumidification:
- 2.5
- Depth:
- 20-3/8 in
- EER:
- 9.3
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Hazardous Duty:
- No
- Heating Watts:
- 3450
- Height:
- 14-1/2 in
- Installation Type:
- Through The Wall
- MBH:
- 14
- Max CFM:
- 282 cfm
- Plug Type:
- 6-20P
- Power Source:
- Electric
- Product Type:
- Air Conditioner
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Sleeve Type:
- Wall
- Tonnage:
- 1.17 Ton
- UL Listed:
- UL 484
- Volts:
- 208/230V
- Watts:
- 1505 W
- Weight:
- 78.5 lb
- Width:
- 24-1/4 in