12000 BTU Cool Only Window Air Conditioner
This product has been replaced by
Manufacturer Part #DRWAC121XNA1
12000 BTU Cool Only Window Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Window size must have a minimum width of 23" and maximum width of 36"giving this the versatility your home needs.
- Window venting installation kit included ensuring the set up is easy along with saving you time and money!
- Included remote control allowing you to comfortably control your desired cooling temperature on the go!
- Electronic Touch Control Panel allows for easy adjustments and temperature monitoring
- Versatile non-permanent installation for short term or long term use.
Specifications
- A2L Compatible:
- Yes
- AMP:
- 9.72
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- CEC Compliant:
- For Sale in CA
- Depth:
- 21-7/16 in
- EER:
- 12
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 14-5/8 in
- Installation Type:
- Window Mount
- MBH:
- 12
- Plug Type:
- 5-15P
- Power Source:
- Electric
- Product Type:
- Window Air Conditioner
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Refrigerant:
- R-32
- Tonnage:
- 1 Ton
- UL Listed:
- UL 484
- Volts:
- 115V
- Weight:
- 67.7 lb
- Width:
- 19 in