14000 BTU 230V Cool Only Through the Wall Air Conditioner
This product has been replaced by
Manufacturer Part #DRTAC142XNA1
14000 BTU 230V Cool Only Through the Wall Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- A wall sleeve kit is required for proper installation (sold separately)
- The included remote control allows you to comfortably control your desired cooling settings on the go!
- Electronic Touch Control Panel allows for easy adjustments and temperature monitoring
- Less obtrusive design compared to a window unit's that stick out of your window.
- Wall size must have a minimum width of 25-1/2" and 15-1/4" height
Specifications
- AMP:
- 7.5
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 14000 Btu/h
- CEC Compliant:
- For Sale in CA
- Color Finish Name:
- White
- Depth:
- 20-3/8 in
- EER:
- 9.3
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Hazardous Duty:
- No
- Height:
- 14-1/2 in
- Installation Type:
- Through The Wall
- MBH:
- 14
- Max CFM:
- 296 cfm
- Plug Type:
- 6-15P
- Power Source:
- Electric
- Product Type:
- Air Conditioner
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Sleeve Type:
- Wall
- Tonnage:
- 1.17 Ton
- UL Listed:
- UL 484
- Volts:
- 208/230V
- Watts:
- 1505 W
- Weight:
- 75.2 lb
- Width:
- 24-1/4 in