8000 BTU Window Air Conditioner with Supplemental Heat
This product has been replaced by
Manufacturer Part #DRWHC081XNA1
8000 BTU Window Air Conditioner with Supplemental Heat
Package Quantity Info:
Each: 1 Pallet: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Window size must have a minimum width of 26 7/8" and maximum width of 36"giving this the versatility your home needs.
- Window venting installation kit included ensuring the set up is easy along with saving you time and money!
- Included remote control allowing you to comfortably control your desired cooling and heating settings on the go!
- Electronic Touch Control Panel allows for easy adjustments and temperature monitoring
- Supplemental heater included in order to aid existing heat sources within the room that it is in.
- Two year warranty
- Twenty-four hour timer
Specifications
- AMP:
- 11.6
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 8000 Btu/h
- BTU Heat Rating:
- 3500 Btu/h
- CEC Compliant:
- For Sale in CA
- Color Finish Name:
- White
- Depth:
- 23 in
- EER:
- 10.9
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Hazardous Duty:
- No
- Heating Watts:
- 320
- Height:
- 16-1/8 in
- Installation Type:
- Window Mount
- MBH:
- 8
- Plug Type:
- 5-15P
- Power Source:
- Electric
- Product Type:
- Window Air Conditioner
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Tonnage:
- .67 Ton
- UL Listed:
- UL 484
- Volts:
- 110/120V
- Watts:
- 750 W
- Weight:
- 75.4 lb
- Width:
- 22-5/8 in