This product requires certification to purchase.

23-1/2 x 27 in. Wall Mount Towel Warmer in Polished Chrome

You last purchased this on
 
Kontour®

23-1/2 x 27 in. Wall Mount Towel Warmer in Polished Chrome

  • Fast #
  • Part #IK4013W
  • Item #5053095
  • Manufacturer Part #K4013W
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kontour®

23-1/2 x 27 in. Wall Mount Towel Warmer in Polished Chrome

  • Fast #
  • Part #IK4013W
  • Item #5053095
  • Manufacturer Part #K4013W
3.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
4 in
Height:
27 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Stainless Steel
Number of Bars:
7
Volts:
110V
Weight:
10 lb
Width:
15-1/2 in