Towel Warmer in Brushed Nickel
Towel Warmer in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4 in
- Height:
- 27 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- Number of Bars:
- 7
- Volts:
- 110V
- Weight:
- 10 lb
- Width:
- 15-1/2 in