This product requires certification to purchase.

2 in. Universal Toilet Flapper, Pack of 12

You last purchased this on
 
Korky

2 in. Universal Toilet Flapper, Pack of 12

  • Fast #
  • Part #L2001CP
  • Item #10077948
  • Manufacturer Part #2001CP
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Korky

2 in. Universal Toilet Flapper, Pack of 12

  • Fast #
  • Part #L2001CP
  • Item #10077948
  • Manufacturer Part #2001CP
3.1 out of 5 Customer Rating

X Points
per PACK

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Universal design fits 2 inch plastic flush valves (sold separately)
  • Preferred by plumbers for superior quality and reliability
  • Exclusive longest lasting red rubber resists chlorine
  • Easy to install, the Toilet Flapper is made of a flexible rubber for a tight seal
  • Made in the USA
  • 5 Year Warranty
  • Includes: (1) Toilet Flapper and (1) Stainless steel chain
  • Requires Certification

Documents


Specifications

Adjustable:
No
Application:
Commercial, Residential
Chemical Resistant:
Yes
Length:
9-17/20 in
Material:
Rubber
Package Quantity:
Pack of 12
Size:
2 in
Width:
6-3/4 in