This product requires certification to purchase.

6 in. Plunger

You last purchased this on
 
Korky

6 in. Plunger

  • Fast #
  • Part #L994A
  • Item #4531395
  • Manufacturer Part #99-4A
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Korky

6 in. Plunger

  • Fast #
  • Part #L994A
  • Item #4531395
  • Manufacturer Part #99-4A
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Sanitary holder with drip tray and air vents
  • Self-open and close door
  • EZ carry design
  • High performance Korky toilet plunger
  • Made of non-marking rubber
  • Made in the USA
  • Includes: (1) Holder, (1) T-Handle and (1) 6 inch Plunger Head
  • Includes: (1) BEEHIVE Max toilet plunger head and (1) T-handle
  • Requires Certification

Specifications

Caddy Included:
Yes
Color Finish Name:
White
Diameter:
5-3/4 in
Handle Length (in):
16-1/4 in
Handle Material:
Plastic
Material:
Rubber