This product requires certification to purchase.

6 in. Plunger with Caddy

You last purchased this on
 
Korky

Beehive Max 6 in. Plunger with Caddy

  • Fast #
  • Part #L954A
  • Item #7035355
  • Manufacturer Part #95-4A
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Korky

Beehive Max 6 in. Plunger with Caddy

  • Fast #
  • Part #L954A
  • Item #7035355
  • Manufacturer Part #95-4A
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits all toilet manufacturers including: Kohler, TOTO, American Standard, and all others
  • Unique beehive shape seals better, requiring less effort
  • Made of non-marking rubber
  • Recommended by toilet manufacturers
  • Made in the USA
  • T-Handle design allows for an optimum grip for easy and effective plunging
  • Voted 2014 Top 100 Best New Home Products in This Old House
  • Includes plunger holder for concealed storage and a drip free carry
  • Includes: (1) BEEHIVE Max toilet plunger head (1) Holder and (1) T-handle
  • Requires Certification

Specifications

Caddy Included:
Yes
Collection:
Beehive Max
Diameter:
6 in
GSA Approved:
No
Handle Material:
Plastic
Handle Type:
T-handle
Material:
Plastic, Rubber
NSF Certified:
No
UL Listed:
No