3 in. Flapper in Red
Korky® 3 in. Flapper in Red
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Replaces TOTO flapper model THU138S
- Easy to install, the flapper is made of flexible rubber for a tight seal
- Exclusive longest lasting red rubber resists chlorine
- Made in the USA
- 5 Year Warranty
- Not compatible with the following TOTO toilet models: CST43SD, CST744SD, CST44SLD, CST743SDB, CST744SDB, and CST744SLDB
- Includes: (1) Flapper and (1) Stainless steel chain
Documents
Specifications
- Collection:
- Korky®
- Length:
- 7-1/2 in
- Material:
- Rubber
- Size:
- 3 in
- WaterSense Labeled:
- No
- Width:
- 5 in