Flapper
Korky® Flapper
Frequently Purchased Together
Product Details
Product Details
- Fits specific Kohler 1-piece toilets
- Replaces Kohler number 84138, 84314, 85655, and 89825
- Exclusive longest lasting red rubber resists chlorine
- Made in the USA
- 5 Year Warranty
- Includes: (1) Flapper and (1) Stainless steel chain
Documents
Specifications
- Collection:
- Korky®
- Fits Brand:
- KOHLER
- Length:
- 7-1/2 in
- Material:
- Rubber
- Size:
- 2 in
- WaterSense Labeled:
- No
- Width:
- 4-1/4 in