2 in Flapper
Korky® Plus 2 in Flapper
Frequently Purchased Together
Product Details
- Fits older style brass flush valves
- Long lasting red rubber resists chlorine, bacteria, city water treatment, hard water, and well water
- Premium 2 inch flapper with larger ball design to stay open longer for older 5 and 7 gallon toilets
- 5 Year Warranty
- Includes: (1) Flapper and (1) Stainless Steel Chain
- Made in USA
- Made of flexible rubber for a tight seal and easy to install
Specifications
- Brand Model Compatibility:
- Kohler®
- Collection:
- Korky® Plus
- Length:
- 7-1/2 in
- Material:
- Chlorazone Rubber
- Size:
- 2 in
- WaterSense Labeled:
- No
- Width:
- 4-1/4 in