This product requires certification to purchase.

3 in. Rubber Seal Kit

You last purchased this on
 
Korky

3 in. Rubber Seal Kit

  • Fast #
  • Part #L435BP
  • Item #4102254
  • Manufacturer Part #435BP
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Korky

3 in. Rubber Seal Kit

  • Fast #
  • Part #L435BP
  • Item #4102254
  • Manufacturer Part #435BP
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Replaces American Standard seal: 738651-0070A
  • Replaces Kohler seal: GP1059291
  • Exclusive longest lasting red rubber resists chlorine
  • Easy installation
  • Made in the USA
  • 5 Year Warranty
  • Includes: (1) Kohler tower style seal, (1) American Standard tower style seal
  • Requires Certification

Specifications

Application:
Residential
Diameter - Outside:
3 in
Material:
Rubber
Product Type:
Seal Kit
WaterSense Labeled:
No