Plastic Fill Valve
QuietFill® Plastic Fill Valve
-
Pick Up: 9 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fixes: running, noisy, no/slow refill and no/weak flush toilets
- Easy to install and adjust
- Strainer catches sentiment in the water and allows valve to be serviceable
- Innovative twist-lock adjustment for easy installation
- Replaces old technologies such as ballcocks
- Proven quietest in lab testing
- 5 Year Warranty
- Made in the USA
- Includes: (1) Fill Valve, (1) Refill Tube, (1) Metal Refill Tube Clip, (1) Mounting Nut, (1) Cone Washer, (1) Coupling Nut, (1) and (1) Instructions
Documents
Specifications
- Adjustable:
- Yes
- Application:
- Residential
- Collection:
- QuietFill®
- Material:
- Plastic
- Size:
- 7-3/4 in to 13-1/2 in
- WaterSense Labeled:
- No