3 in. 8 hp Self-Priming Trash Pump
3 in. 8 hp Self-Priming Trash Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Silicon carbide mechanical seals for increased abrasive resistance, longer life, and less maintenance
- Case iron impellers blended with hi-chrome, for extreme durability and erosion resistance
- Front covers are removable without disassembly of hoses
- Volutes are constructed of spheroidal graphite ductile iron, eliminating the need for a wear plate, increasing durability, and longer life
- Pump housings are made of die cast aluminum for strength, weight reduction and portability
Specifications
- Discharge:
- 3 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 383 gpm
- Horsepower:
- 8.5 hp
- Impeller:
- Cast Iron
- Material:
- Aluminum, Ductile Iron, Cast Iron
- Maximum Feet of Head:
- 98
- Power Source:
- Engine Driven
- Pump Application:
- Self-priming
- Pump Body Material:
- Aluminum
- UL Listed:
- No