This product requires certification to purchase.

10 in. Face Plate

You last purchased this on
 
KP Iron Foundry

10 in. Face Plate

  • Fast #
  • Part #N391160
  • Item #3406043
  • Manufacturer Part #391160
5 out of 5 Customer Rating
You last purchased this on
 
KP Iron Foundry

10 in. Face Plate

  • Fast #
  • Part #N391160
  • Item #3406043
  • Manufacturer Part #391160
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Length:
10 in
Material:
Steel
Product Type:
Face Plate
Width:
60 in