25-1/4 in. Manhole Cover Sanitary Sewer
25-1/4 in. Manhole Cover Sanitary Sewer
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-48 Class 30B
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter:
- 25-1/4 in
- Diameter - Inside 1:
- 25-1/2 in
- Material:
- Cast Iron
- Product Type:
- Manhole Cover
- Waterworks Application:
- Sanitary Sewer